References
Festo:ADNGF-20-30-PPS-A
Rubix:390A4764
Manufacturer :577212
EAN:4052568225667

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 577212 COMPACT CYLINDER
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 212 g |
|---|---|
| Type | compact cylinder adngf |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 103.48 excl. VAT
/ Each
£ 124.18 incl. VAT
- Delivery usually within ( 6 ) days