References
SMC:CDQ2A16-10TZ
Rubix:107A9712
Manufacturer :00788288

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CDQ2A16-10TZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double acting, single rod, compact cylinder
Port threads: M; Rc, NPT or G
Auto switch capable
Port threads: M; Rc, NPT or G
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 88 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 27.51 excl. VAT
/ Each
£ 33.01 incl. VAT
- Delivery usually within ( 7 ) days