References
SMC:CDU10-10T
Rubix:112A2997
Manufacturer :CDU10-10T
EAN:3618035787819

Technical specifications
| Type | compact cylinder; single acting - spring extend |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CDU10-10T AIR CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 15mm
•Spring return, spring extend
•Space saving
•Auto-switch capable
Magnet: D (Built-in Magnet)
Bore Size: 10 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 10mm
Action: T (Single Acting Spring Extend)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Stroke lengths up to 15mm
•Spring return, spring extend
•Space saving
•Auto-switch capable
Magnet: D (Built-in Magnet)
Bore Size: 10 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 10mm
Action: T (Single Acting Spring Extend)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x24x15 mm |
|---|---|
| Logistic Weight | 40 g |
| Type | compact cylinder; single acting - spring extend |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 53.31 excl. VAT
/ Each
£ 63.97 incl. VAT
- Delivery usually within ( 4 ) days