References
SMC:CDQ2A32TF-150DCZ
Rubix:133A1543
Manufacturer :CDQ2A32TF-150DCZ
EAN:3618035843003

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : SMC CDQ2A32TF-150DCZ COMPACT CYLINDER
Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.
•Compact Cylinder: Long Stroke Double Acting, Single Rod
•Bore sizes (mm): 32, 40, 50, 63, 80, 100
•Standard stroke range (mm): 125 to 300
•Port threads: Rc, NPT or G
•Can mount small auto switches on 4 surfaces.
Magnet: D (Built-in)
Mounting: A (Both Ends Tapped)
Type: Standard
Bore Size: Ø32 mm
Port Thread Type: TF [G]
Stroke: 150
Cushion: C (Rubber Bumper)
Body Option: Standard (Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs.
Rod End Options: None
Made of Stainless Steel: None
Fluororubber Seal: None
•Bore sizes (mm): 32, 40, 50, 63, 80, 100
•Standard stroke range (mm): 125 to 300
•Port threads: Rc, NPT or G
•Can mount small auto switches on 4 surfaces.
Magnet: D (Built-in)
Mounting: A (Both Ends Tapped)
Type: Standard
Bore Size: Ø32 mm
Port Thread Type: TF [G]
Stroke: 150
Cushion: C (Rubber Bumper)
Body Option: Standard (Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m or None in the Case of No Switch
Number: 2 pcs.
Rod End Options: None
Made of Stainless Steel: None
Fluororubber Seal: None
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Type | double acting |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 150 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 85.37 excl. VAT
/ Each
£ 102.44 incl. VAT
- Delivery usually within ( 8 ) days