SMC CDQ2AS32-20DCZ CDQ2AS32-20DCZ COMPACT CYLINDER SINGLE ROD

Compact Cylinder

See technical information

References

SMC:CDQ2AS32-20DCZ
Rubix:267A0727
Manufacturer :00789664
brand logo

Technical specifications

Typecompact cylinder (anti-lateral load), double acting, single rod
Cylinder diameter32 mm
Cylinder stroke20 mm
See all Specifications

Product details : SMC CDQ2AS32-20DCZ CDQ2AS32-20DCZ COMPACT CYLINDER SINGLE ROD


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.

Strengths

Double acting, single rod, compact cylinder
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range: 5 to 100
Port threads: M; Rc, NPT or G
Auto switch capable

Technical specifications


Attributes
Logistic Weight300 g
Typecompact cylinder (anti-lateral load), double acting, single rod
Cylinder diameter32 mm
Cylinder stroke20 mm
Max. temperature60 °C
Max. service pressure10 bar
Materialcylinder tube: aluminium alloy (hard anodised); piston rod: carbon steel (hard chrome plating); seals: nbr; piston: aluminium alloy
£ 58.80 excl. VAT
/ Each
£ 70.56 incl. VAT
  • Delivery usually within ( 7 ) days