References
SMC:CDQ2WB160TF-20DCZ
Rubix:109A4137
Manufacturer :00795000

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 160 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC CDQ2WB160TF-20DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double acting, single rod, compact cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 9390 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 160 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 441.35 excl. VAT
/ Each
£ 529.62 incl. VAT
- Delivery usually within ( 7 ) days