References
Aventics:0822396210
Rubix:157A6000
Manufacturer :0822396210
EAN:3661475904858


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : AVENTICS PNEU CYL 0822396210
Compact pneumatic cylinder Aventics series KPZ, double-acting. Piston Ø 63 mm, stroke 100 mm: elastic cushioning and magnetic piston.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | cylinder tube: anodized aluminium; piston rod: stainless steel; end caps: aluminium; seals: nbr (nitrile-butadiene) |
| Reaming diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 328.68 excl. VAT
/ Each
£ 394.42 incl. VAT
- Usually arrives within 14 working days