SMC CDQMA32TF-75 GUIDE ROD TYPE COMPACT CYLINDER


Compact Cylinder

References
smc:CDQMA32TF-75
rubix:112A4001
manufacturer :00136646
brand logo
brand logo
Technical specifications
Typecompact cylinder; double acting
Cylinder diameter32 mm
Cylinder stroke75 mm
See all Specifications

Product details : SMC CDQMA32TF-75 GUIDE ROD TYPE COMPACT CYLINDER


The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80 and 100mm bore sizes with the same mounting dimensions as the CQ2. The guide rod and plate allow work to be directly mounted. The CQM series offers 4 times the lateral load resistance of the CQ2K and non-rotating accuracy of ±0.2°.
•Guide rod type compact cylinder
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
•Standard strokes (mm): 5 to 100
•4 times the lateral load resistance of the CQ2K
•Non-rotating accuracy 0.2 or less

Magnet: D (Built-in)
Mounting: A [Double End Tapped]
Bore Size: Ø32 mm
Port Thread: TF [G]
Stroke: 75 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m
Number: 2 pcs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x125x50 mm
Logistic Weight564 g
Typecompact cylinder; double acting
Cylinder diameter32 mm
Cylinder stroke75 mm
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 124.21 excl. VAT
/ Each
£ 149.05 incl. VAT
  • Delivery usually within ( 4 ) days