FESTO 188141 SHORT-STROKE CYLINDER ADVC-20-10-I-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-20-10-I-P-A
Rubix:113A2894
Manufacturer :188141
EAN:4052568077273

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188141 SHORT-STROKE CYLINDER ADVC-20-10-I-P-A
Short stroke cylinder ADVC-20-10-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x32x32 mm |
|---|---|
| Logistic Weight | 128,1 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 103.77 excl. VAT
/ Each
£ 124.52 incl. VAT
- Delivery usually within ( 10 ) days