Compact Cylinder
Type | Compact Cylinder |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 25 mm |
Logistic Weight | 447 g |
---|---|
Type | Compact Cylinder |
Cylinder diameter | 40 mm |
Cylinder stroke | 25 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 7 ) days