References
SMC:CDQ2WA32TF-15DCZ
Rubix:113A3509
Manufacturer :00794511

Technical specifications
| Type | smc cdq2wa32tf-15dcz compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 15 mm |
Product details : SMC CDQ2WA32TF-15DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Lighter weight
Small auto switch
Reduction in labour for work
Reduction in labour for design
Small auto switch
Reduction in labour for work
Reduction in labour for design
Technical specifications
Attributes
| Type | smc cdq2wa32tf-15dcz compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 15 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 77.72 excl. VAT
/ Each
£ 93.26 incl. VAT
- Delivery usually within ( 7 ) days