Compact Cylinder
Type | Compact Cylinder |
---|---|
Cylinder diameter | 100 mm |
Cylinder stroke | 50 mm |
Logistics dimensions (L x W x H) | 117x139x124 mm |
---|---|
Logistic Weight | 3568 g |
Type | Compact Cylinder |
Cylinder diameter | 100 mm |
Cylinder stroke | 50 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days