References
Festo:DPDM-10-5-S-PA
Rubix:390A7878
Manufacturer :4832116
EAN:4052568292829

Documents
Product details : FESTO 4832116 COMPACT CYLINDER
Strengths
Double-acting and single-acting versions
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
Technical specifications
Attributes
| Type | compact cylinder dpdm-10-5-s-pa |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 51.79 excl. VAT
/ Each
£ 62.15 incl. VAT
- Delivery usually within ( 2 ) days