SMC CDQMB100TF-75 GUIDE ROD TYPE COMPACT CYLINDER


Compact Cylinder

References
smc:CDQMB100TF-75
rubix:108A0605
manufacturer :00166982
C(D)QM, Compact Cylinder, Guide Rod Type
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter100 mm
Cylinder stroke75 mm
See all Specifications

Product details : SMC CDQMB100TF-75 GUIDE ROD TYPE COMPACT CYLINDER


The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80 and 100mm bore sizes with the same mounting dimensions as the CQ2. The guide rod and plate allow work to be directly mounted. The CQM series offers 4 times the lateral load resistance of the CQ2K and non-rotating accuracy of ±0.2°.
•Guide rod type compact cylinder
•Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
•Standard strokes (mm): 5 to 100
•4 times the lateral load resistance of the CQ2K
•Non-rotating accuracy 0.2 or less

Magnet: D (Built-in)
Mounting: B [Through Hole (Standard)]
Bore Size: Ø100 mm
Port Thread: TF [G]
Stroke: 75 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m
Number: 2 pcs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)117x164x124 mm
Logistic Weight4088 g
TypeDouble Acting
Cylinder diameter100 mm
Cylinder stroke75 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 407.42 excl. VAT
/ Each
£ 488.90 incl. VAT
  • Delivery usually within ( 7 ) days