References
SMC:JMGPM20-30
Rubix:106A8808
Manufacturer :01448120

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC JMGPM20-30 DUAL ROD CYLINDER
Dual rod cylinder with slide bearing.
Compact and Lightweight.
Bore sizes (mm): 12 ~ 100.
Strokes up to 200 mm.
Bumper cushion.
Piping is possible in 4 directions.
3 mounting options.
Compact and Lightweight.
Bore sizes (mm): 12 ~ 100.
Strokes up to 200 mm.
Bumper cushion.
Piping is possible in 4 directions.
3 mounting options.
•Dual rod cylinder with slide bearing.
•Compact and Lightweight.
•Bore sizes (mm): 12 ~ 100.
•Strokes up to 200 mm.
•Bumper cushion.
•Piping is possible in 4 directions.
•3 mounting options.
Bore Size: 20 (16 mm x 2)
Port Thread Type: M thread
Stroke: 30 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Compact and Lightweight.
•Bore sizes (mm): 12 ~ 100.
•Strokes up to 200 mm.
•Bumper cushion.
•Piping is possible in 4 directions.
•3 mounting options.
Bore Size: 20 (16 mm x 2)
Port Thread Type: M thread
Stroke: 30 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 220.79 excl. VAT
/ Each
£ 264.95 incl. VAT
- Delivery usually within ( 4 ) days