References
SMC:CDQMB32-70
Rubix:112A2733
Manufacturer :CDQMB32-70
Product details : SMC CDQMB32-70 GUIDE ROD TYPE COMPACT CYLINDER
The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80 and 100mm bore sizes with the same mounting dimensions as the CQ2. The guide rod and plate allow work to be directly mounted. The CQM series offers 4 times the lateral load resistance of the CQ2K and non-rotating accuracy of ±0.2°.
Strengths
Guide rod type compact cylinder
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0.2 or less
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0.2 or less
Technical specifications
Attributes
| Type | with magnetic detection |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 70 mm |
Show UNSPSC/ECL@SS
£ 124.21 excl. VAT
/ Each
£ 149.05 incl. VAT
- Delivery usually within ( 11 ) days
