Compact Cylinder
Type | Compact Cylinder |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 30 mm |
Logistics dimensions (L x W x H) | 45x80x50 mm |
---|---|
Logistic Weight | 356 g |
Type | Compact Cylinder |
Cylinder diameter | 32 mm |
Cylinder stroke | 30 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 4 ) days