References
SMC:CDQSB16-55DC-XB10
Rubix:108A3647
Manufacturer :00100134

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 55 mm |
Documents
Product details : SMC CDQSB16-55DC-XB10 COMPACT CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
Technical specifications
Attributes
| Logistic Weight | 3190 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 55 mm |
Show UNSPSC/ECL@SS
£ 52.11 excl. VAT
/ Each
£ 62.53 incl. VAT
- Delivery usually within ( 12 ) days