References
SMC:CDQ2WB16-25DCMZ
Rubix:107A0197
Manufacturer :00795026

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CDQ2WB16-25DCMZ COMPACT CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 69.04 excl. VAT
/ Each
£ 82.85 incl. VAT
- Delivery usually within ( 7 ) days