References
SMC:CDQSBS16-20DC
Rubix:112A3588
Manufacturer :CDQSBS16-20DC

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC CDQSBS16-20DC COMPACT CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes * in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three * and four * sides. An increased side load version * is available for more demanding applications.
Strengths
•Spring extend or spring return
Mounts: through hole, both ends tapped, foot, front or rear flanges
Variety of switches and a variety of lead wire lengths
Mounts: through hole, both ends tapped, foot, front or rear flanges
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x51x29 mm |
|---|---|
| Logistic Weight | 90 g |
| Type | compact cylinder |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 53.06 excl. VAT
/ Each
£ 63.67 incl. VAT
- Delivery usually within ( 24 ) days