SMC CDQSKB12-5DM NON-ROTATING COMPACT CYLINDER


Compact Cylinder

References
smc:CDQSKB12-5DM
rubix:109A1855
manufacturer :00356578
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter12 mm
Cylinder stroke5 mm
See all Specifications

Product details : SMC CDQSKB12-5DM NON-ROTATING COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x46x25 mm
Logistic Weight58 g
TypeCompact Cylinder
Cylinder diameter12 mm
Cylinder stroke5 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 38.54 excl. VAT
/ Each
£ 46.25 incl. VAT
  • Delivery usually within ( 32 ) days