References
SMC:MGPM20TF-50
Rubix:107A8853
Manufacturer :00079982

Technical specifications
| Type | double effect |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 50 mm |
Product details : SMC MGPM20TF-50 AIR CYLINDER
Guide your movements with precision
Get precise guided motion - Anti-rotational accuracy of ±0.03°
Machines with compact design and light weight - Reduced weight and space requirements due to guide and plate construction
Flexibility for your application - Wide variety of product options available.
Get precise guided motion - Anti-rotational accuracy of ±0.03°
Machines with compact design and light weight - Reduced weight and space requirements due to guide and plate construction
Flexibility for your application - Wide variety of product options available.
Technical specifications
Attributes
| Type | double effect |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 245.15 excl. VAT
/ Each
£ 294.18 incl. VAT
- Delivery usually within ( 6 ) days