SMC CDQSWB16-10D AIR CYLINDER


Compact Cylinder

References
smc:CDQSWB16-10D
rubix:111A7470
manufacturer :00095377
brand logo
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter16 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC CDQSWB16-10D AIR CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•Rods at both ends of cylinder
•Bore sizes: 12, 16, 20, 25 (mm)
•Strokes from 5mm through 50mm depending upon bore size
•Mounts: through hole/both ends tapped, foot, flange
•Variety of switches and a variety of lead wire lengths

Magnet: D (Built-in)
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: Ø16 mm
Stroke: 10
Option: Standard(Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m
Number: 2 pcs.
Rod End Options: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)29x54x29 mm
Logistic Weight75 g
TypeDouble Acting
Cylinder diameter16 mm
Cylinder stroke10 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 45.64 excl. VAT
/ Each
£ 54.77 incl. VAT
  • Delivery usually within ( 4 ) days