SMC CQ2A80TF-150DCZ COMPACT CYLINDER


Compact Cylinder

References
smc:CQ2A80TF-150DCZ
rubix:393A0312
manufacturer :00796531
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter80 mm
Cylinder stroke150 mm
See all Specifications

Product details : SMC CQ2A80TF-150DCZ COMPACT CYLINDER


Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.

Technical specifications


Attributes
Logistic Weight3400 g
TypeCompact Cylinder
Cylinder diameter80 mm
Cylinder stroke150 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 151.27 excl. VAT
/ Each
£ 181.52 incl. VAT
  • Usually arrives within 14 working days