References
SMC:CQ2B50TF-30DZ-XB6
Rubix:110A2047
Manufacturer :CQ2B50TF-30DZ-XB6
EAN:3618035688024

Technical specifications
| Type | through-mounting |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 30 mm |
Product details : SMC CQ2B50TF-30DZ-XB6 AIR CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Serin compact series CQ2-Z
Strengths
•Compact, double acting, double rod, large bore
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 551 g |
|---|---|
| Type | through-mounting |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 76.81 excl. VAT
/ Each
£ 92.17 incl. VAT
- Delivery usually within ( 11 ) days