NORGREN RM/92032/M/60 DA P CYLINDER
Compact double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/92032/M/60
Rubix:108A0814
Manufacturer :RM/92032/M/60


Technical specifications
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : NORGREN RM/92032/M/60 DA P CYLINDER
Compact cylinder
Technical specifications
Attributes
| Type | compact double acting cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 105.24 excl. VAT
/ Each
£ 126.29 incl. VAT
- Usually arrives within 14 working days