SMC CQ2B63TF-25DCZ COMPACT CYLINDER

Compact Cylinder

See technical informationSee documents
References
SMC:CQ2B63TF-25DCZ
Rubix:393A0181
Manufacturer :00797978
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter63 mm
Cylinder stroke25 mm
See all Specifications
Documents

Product details : SMC CQ2B63TF-25DCZ COMPACT CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.

Strengths

•Compact, double acting, double rod, large bore
Auto switch capable

Technical specifications


Attributes
Logistic Weight767 g
Typecompact cylinder
Cylinder diameter63 mm
Cylinder stroke25 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 97.88 excl. VAT
/ Each
£ 117.46 incl. VAT
  • Usually arrives within 14 working days