References
SMC:CQ2B80-50DZ
Rubix:108A9560
Manufacturer :CQ2B80-50DZ
EAN:3618035686778

Technical specifications
| Type | standard |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
Product details : SMC CQ2B80-50DZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Compact, double acting, double rod, large bore
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x104x104 mm |
|---|---|
| Logistic Weight | 1378 g |
| Type | standard |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (hard anodised); piston: aluminium alloy; piston rod: carbon steel (hard chrome plating) |
Show UNSPSC/ECL@SS
£ 130.91 excl. VAT
/ Each
£ 157.09 incl. VAT
- Delivery usually within ( 11 ) days