References
IMI Norgren:RM/92020/M/35
Rubix:110A4863


Technical specifications
| Type | norgren rm/92020/m/35 short stroke cylinders |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 35 mm |
Product details : NORGREN RM/92020/M/35 SHORT STROKE CYLINDERS
Compact cylinder
Compact cylinder
Technical specifications
Attributes
| Type | norgren rm/92020/m/35 short stroke cylinders |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 35 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | anodized aluminium; stainless steel (piston rod); seals: pur and/or nbr |
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 67.92 excl. VAT
/ Each
£ 81.50 incl. VAT
- Usually arrives within 14 working days