References
SMC:CQ2B80TF-60DZ
Rubix:2601261
Manufacturer :CQ2B80TF-60DZ
EAN:3618035686310

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 60 mm |
Product details : SMC CQ2B80TF-60DZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
C(D)Q2, Compact Cylinder, Double Acting Single Rod Configurator
Strengths
•Compact, double acting, double rod, large bore
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Type | double acting |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 60 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 136.78 excl. VAT
/ Each
£ 164.14 incl. VAT
- Delivery usually within ( 11 ) days