References
SMC:MQQTB25-20D
Rubix:123A7393
Manufacturer :MQQTB25-20D

Technical specifications
| Type | t (standard) |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
Product details : SMC MQQTB25-20D COMPACT METAL SEAL CYLINDER
The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
•Low friction, metal seal cylinders.
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.
Style: T (Standard)
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 25mm
Port Thread: M Thread ø10 to ø20, RC ø25 to ø40
Stroke: 20
Body Option: Standard (Rod End Female Thread)
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.
Style: T (Standard)
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 25mm
Port Thread: M Thread ø10 to ø20, RC ø25 to ø40
Stroke: 20
Body Option: Standard (Rod End Female Thread)
Technical specifications
Attributes
| Logistic Weight | 487 g |
|---|---|
| Type | t (standard) |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 5 bar |
| Material | aluminum alloy |
| Reaming diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 348.54 excl. VAT
/ Each
£ 418.25 incl. VAT
- Delivery usually within ( 8 ) days