SMC CQSWB12-20D AIR CYLINDER


Compact Cylinder

References
smc:CQSWB12-20D
rubix:2601447
manufacturer :00095646
brand logo
brand logo
Technical specifications
TypeCQS
Cylinder diameter12 mm
Cylinder stroke20 mm
See all Specifications

Product details : SMC CQSWB12-20D AIR CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•Rods at both ends of cylinder
•Bore sizes: 12, 16, 20, 25 (mm)
•Strokes from 5mm through 50mm depending upon bore size
•Mounts: through hole/both ends tapped, foot, flange
•Variety of switches and a variety of lead wire lengths

Magnet: None
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: Ø12 mm
Stroke: 20
Option: Standard(Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m
Number: 2 pcs.
Rod End Options: None

Technical specifications


Attributes
Logistic Weight61 g
TypeCQS
Cylinder diameter12 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 54.07 excl. VAT
/ Each
£ 64.88 incl. VAT
  • Delivery usually within ( 4 ) days