References
SMC:MGPM50-150A
Rubix:110A7650
Manufacturer :00012655

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : SMC MGPM50-150A AIR CYLINDER
The MGPM is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 268x148x64 mm |
|---|---|
| Logistic Weight | 6871 g |
| Type | compact guide cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 150 mm |
Show UNSPSC/ECL@SS
£ 598.30 excl. VAT
/ Each
£ 717.96 incl. VAT
- Delivery usually within ( 4 ) days