Compact Cylinder
Type | dual rod cylinder |
---|---|
Cylinder diameter | 15 mm |
Cylinder stroke | 20 mm |
Logistics dimensions (L x W x H) | 19x90x54 mm |
---|---|
Logistic Weight | 281 g |
Type | dual rod cylinder |
Cylinder diameter | 15 mm |
Cylinder stroke | 20 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days