References
SMC:CXSJM10-75
Rubix:2601753
Manufacturer :CXSJM10-75
EAN:3618035661140

Technical specifications
| Type | m (smooth guide) |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC CXSJM10-75 COMPACT TYPE DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder, compact type
•Slide bearing or ball bushing bearing
•Bore size (mm): 6, 10, 15, 20, 25, 32
•Standard strokes (mm): 10, 20, 30, 40, 50, 75, 100
•Auto switches available
•Made to Order additionally released.
Bearing Style: M (Slide Bearing)
Bore Size: 10mm
Thread Type: Rc (or M Thread for 6 to 25 Bore)
Piping: Standard Porting
Stroke: 75mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Option: None
•Slide bearing or ball bushing bearing
•Bore size (mm): 6, 10, 15, 20, 25, 32
•Standard strokes (mm): 10, 20, 30, 40, 50, 75, 100
•Auto switches available
•Made to Order additionally released.
Bearing Style: M (Slide Bearing)
Bore Size: 10mm
Thread Type: Rc (or M Thread for 6 to 25 Bore)
Piping: Standard Porting
Stroke: 75mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x131x42 mm |
|---|---|
| Logistic Weight | 199 g |
| Type | m (smooth guide) |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 75 mm |
Show UNSPSC/ECL@SS
£ 205.67 excl. VAT
/ Each
£ 246.80 incl. VAT
- Delivery usually within ( 8 ) days