References
SMC:CXSJL15-40
Rubix:393A2193
Manufacturer :00248410

Documents
Product details : SMC CXSJL15-40 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x110x54 mm |
|---|---|
| Logistic Weight | 317 g |
| Type | compact cylinder |
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 331.94 excl. VAT
/ Each
£ 398.33 incl. VAT
- Usually arrives within 14 working days