References
SMC:CDQ2BS50TF-100DCMZ
Rubix:110A5024
Manufacturer :00814570
Product details : SMC CDQ2BS50TF-100DCMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2bs50tf-100dcmz compact cylinder |
|---|
Show UNSPSC/ECL@SS
£ 108.95 excl. VAT
/ Each
£ 130.74 incl. VAT
- Delivery usually within ( 28 ) days
