References
SMC:CXSJL6-10
Rubix:393A2255
Manufacturer :00092453
EAN:3618035661317

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CXSJL6-10 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
CXSJ, Dual Rod Cylinder, Compact Type
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x52x32 mm |
|---|---|
| Logistic Weight | 68 g |
| Type | compact cylinder |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 231.25 excl. VAT
/ Each
£ 277.50 incl. VAT
- Usually arrives within 14 working days