References
SMC:CDQ2A20-25DCMZ
Rubix:108A7899
Manufacturer :CDQ2A20-25DCMZ
EAN:3618035845380

Technical specifications
| Type | smc cdq2a20-25dcmz air cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Product details : SMC CDQ2A20-25DCMZ AIR CYLINDER
Making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Prevention of damage to auto switch
Sleeves cannot get caught in the auto switch and its mounting rail
Reduction in labor for design
Improved ease of work and safety
Sleeves cannot get caught in the auto switch and its mounting rail
Reduction in labor for design
Improved ease of work and safety
Applications
Press;Vehicles;Military;Medical Treatment;Railways
Technical specifications
Attributes
| Type | smc cdq2a20-25dcmz air cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | chromium molybdenum steel |
Show UNSPSC/ECL@SS
£ 45.47 excl. VAT
/ Each
£ 54.56 incl. VAT
- Delivery usually within ( 7 ) days