References
Aventics:0822398010
Rubix:272A7412
EAN:3661475905701


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : AVENTICS 0822398010
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 352.45 excl. VAT
/ Each
£ 422.94 incl. VAT
- Usually arrives within 14 working days