References
SMC:CXSJM25-30
Rubix:393A2221
Manufacturer :00260812
EAN:3618035660822

Technical specifications
| Type | dual rod cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC CXSJM25-30 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x117x73 mm |
|---|---|
| Logistic Weight | 635 g |
| Type | dual rod cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 266.18 excl. VAT
/ Each
£ 319.42 incl. VAT
- Usually arrives within 14 working days