References
Festo:AEVULQ-25-10-A-P-A
Rubix:112A9089
Manufacturer :157084
EAN:4052568123109

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Product details : FESTO 157084 COMPACT CYLINDER AEVULQ-25-10-A-P-A
Compact cylinder AEVULQ-25-10-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=10 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 243 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 193.76 excl. VAT
/ Each
£ 232.51 incl. VAT
- Usually arrives within 14 working days