References
SMC:ECDQ2B63-10DC
Rubix:2602198
Manufacturer :00158795

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Product details : SMC ECDQ2B63-10DC COMPACT CYLINDER
Technical specifications
Attributes
| Logistic Weight | 727 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 106.49 excl. VAT
/ Each
£ 127.79 incl. VAT
- Delivery usually within ( 4 ) days