References
SMC:CDQ2B100TF-5DZ
Rubix:133A1099
Manufacturer :00789882
EAN:3618035833547

Technical specifications
| Type | smc cdq2b100tf-5dz air cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 5 mm |
Product details : SMC CDQ2B100TF-5DZ AIR CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2b100tf-5dz air cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 5 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy |
| Reaming diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 155.98 excl. VAT
/ Each
£ 187.18 incl. VAT
- Delivery usually within ( 11 ) days