SMC RDQA40-75 COMPACT CYLINDER WITH AIR CUSHION
Compact Cylinder
See technical informationSee documentsReferences
SMC:RDQA40-75
Rubix:2606875
Manufacturer :00261781

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC RDQA40-75 COMPACT CYLINDER WITH AIR CUSHION
The RQ series' new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end.
•Unique air cushion construction with no cushion ring.
•Wide size variations from ø20 to ø100.
•Nearly three times the allowable kinetic energy.
•Improved noise reduction (Stroke end impact noise reduced) and repeatability.
•Interchangeable mounting.
Magnet: D (Built-in Magnet)
Mounting: A (Both Ends Tapped)
Bore Size: 40mm
Port Thread: Rc
Stroke: 75
Body Option: Rod End Female Threads (Standard)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Wide size variations from ø20 to ø100.
•Nearly three times the allowable kinetic energy.
•Improved noise reduction (Stroke end impact noise reduced) and repeatability.
•Interchangeable mounting.
Magnet: D (Built-in Magnet)
Mounting: A (Both Ends Tapped)
Bore Size: 40mm
Port Thread: Rc
Stroke: 75
Body Option: Rod End Female Threads (Standard)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x126x57 mm |
|---|---|
| Logistic Weight | 688 g |
| Type | compact cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 108.23 excl. VAT
/ Each
£ 129.88 incl. VAT
- Delivery usually within ( 4 ) days