SMC RDQB32-20M COMPACT CYLINDER WITH AIR CUSHION


Compact Cylinder

References
smc:RDQB32-20M
rubix:107A1548
manufacturer :00206541
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter32 mm
Cylinder stroke20 mm
See all Specifications

Product details : SMC RDQB32-20M COMPACT CYLINDER WITH AIR CUSHION


The RQ series' new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end.
•Unique air cushion construction with no cushion ring.
•Wide size variations from ø20 to ø100.
•Nearly three times the allowable kinetic energy.
•Improved noise reduction (Stroke end impact noise reduced) and repeatability.
•Interchangeable mounting.

Magnet: D (Built-in Magnet)
Mounting: B [Through Hole (Standard)]
Bore Size: 32mm
Port Thread: Rc
Stroke: 20
Body Option: M (Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x86x50 mm
Logistic Weight343 g
TypeCompact Cylinder
Cylinder diameter32 mm
Cylinder stroke20 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 82.04 excl. VAT
/ Each
£ 98.45 incl. VAT
  • Delivery usually within ( 19 ) days