Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CRJB1-180 MINI ROTARY ACTUATOR
SMC CRJB1-180 MINI ROTARY ACTUATOR
Miniature Rotary Actuator
References
smc:
CRJB1-180
rubix:
2601523
manufacturer :
00034458
Technical specifications
Type
Miniature Rotary Actuator
Cylinder stroke
180
mm
See all Specifications
Product details
Technical specifications
Product details : SMC CRJB1-180 MINI ROTARY ACTUATOR
Miniature rotary actuator
Sizes: 05, 1
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.1 to 0.5 s/90°
External stopper available.
•Compact.
•Light weight.
•Flexible mounting.
•Improved allowable load.
•Reduced backlash.
External Stopper: B (Basic Style)
Size: 1
Rotation Angle: 180°
Port Location: Front Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
61
x
32
mm
Logistic Weight
68
g
Type
Miniature Rotary Actuator
Cylinder stroke
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.73
excl. VAT
/
Each
£
191.68
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SMC JCQA25-35 COMPACT CYLINDER
FESTO 4840821 COMPACT CYLINDER
SMC CDQ2WB50TF-20DCZ COMPACT CYLINDER
SMC CU10-15S FREE MOUNT CYLINDER
SMC MGPL63TF-250AZ COMPACT GUIDE CYLINDER AIR CUSHION
SMC JCDQ80-15 COMPACT CYLINDER
FESTO 188189 SHORT-STROKE CYLINDER ADVC-25-15-A-P
SMC CDQSB16-15D AIR CYLINDER
SMC CQ2B63TF-25DMZ AIR CYLINDER
CAMOZZI CYL-D.ACTING-40 BORE-30 STROKE-MALE ROD 31M2A040A030
AVENTICS R422001470
SMC CDQ2WB12-20DZ COMPACT CYLINDER
SMC CDLQB50TF-25D-B COMPACT CYLINDER WITH LOCK
SMC CDLQB25-50DM-F COMPACT CYLINDER WITH LOCK
SMC MGPA50TF-25AZ COMPACT GUIDE CYLINDER AIR CUSHION