References
SMC:CQ2B63-PS
Rubix:120A5486
Manufacturer :CQ2B63-PS
EAN:3618035687515

Documents
Product details : SMC CQ2B63-PS PACKING SET
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
Double acting, single rod, compact cylinder
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range: 5 to 100
Port threads: M; RC, NPT or G
Auto switch capable
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range: 5 to 100
Port threads: M; RC, NPT or G
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Type | compact cylinder |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 11.94 excl. VAT
/ Each
£ 14.33 incl. VAT
- Delivery usually within ( 4 ) days