SMC MY1M40-PS SEAL KIT


Guided Cylinder

References
smc:MY1M40-PS
rubix:120A7818
brand logo
brand logo
Technical specifications
Typeguided cylinder
See all Specifications

Product details : SMC MY1M40-PS SEAL KIT


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application.

Strengths

Mechanical joint rodless cylinder with slide bearingStrokes up to 5000mm depending upon bore sizeWith one or two stroke adjusters with or without shocksVariety of switches lead wire lengths

Technical specifications


Attributes
Logistic Weight320 g
Typeguided cylinder
Materialnbr (piston seal, rod seal, gasket)
Show UNSPSC/ECL@SS
£ 14.83 excl. VAT
/ Each
£ 17.80 incl. VAT
  • Delivery usually within ( 4 ) days