References
SMC:CD75E40-50C-B
Rubix:113A2953
Manufacturer :CD75E40-50C-B

Technical specifications
| Type | air cylinder (double-acting, single rod) |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC CD75E40-50C-B AIR CYLINDER
Standards: ISO 6432 (C85). Part numbers set for actuators with mounting brackets,rod end brackets and auto switches available. Easy fine adjustment of auto switch position. Transparent switch bracket improves visibility of indicator LED
Technical specifications
Attributes
| Type | air cylinder (double-acting, single rod) |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 116.72 excl. VAT
/ Each
£ 140.06 incl. VAT
- Delivery usually within ( 11 ) days